Beli powder coating gun di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Zeppelin Kitchen Oven
    Mulai

    Rp4.799.900

  2. Total Spray Electrostatic Manual Powder Coating
    Mulai

    Rp50.999.900

    Total Spray Electrostatic Manual Powder Coating
    atribut:
    • Air Consumption (N.m³/h): 13.5
    • Injector Discharge (g/minute): Max. 500 (4 bar)
    • Maximum Pressure (bar): Max. 7
    • Output Voltage (KV): 0-100
    • Power Supply (V): 100 to 220
  3. KRISBOW Mesin Pelapis Bubuk Elektrostatik
    Mulai

    Rp26.999.900

    KRISBOW Mesin Pelapis Bubuk Elektrostatik
    Deskripsi:
    Electrostatic Powder Coating PC19-800
    atribut:
    • Power (W/V/Hz): 50/220/50
    • Temperature Range in Use (°C): 0-50
    • Gun Weight (Kg): 0.5
    • Max. Output Current (µa): 180
    • Max. Output Voltage (kV): 100
    • Maximum Powder (g/minute): 600
    • Dimensions (LxWxH) (cm): 60x80x113.5
    • Max. Input Air Pressure (Bar): 8
    • Optimum Input Air Pressure (Bar): 4-6
    • Powder Hopper (L): 50
  4. OMRON Power, Solid State, Relay
    Mulai

    Rp2.599.900

    OMRON Power, Solid State, Relay
    Deskripsi:
    Ultracompact slim type with integral heat sink. As well as screw mounting, DIN rail installation is also possible. Easy attachment and attachment with connecting terminals, applicable to three-phase loading. Even if the power element is destroyed, it is possible to replace the power element with a cartridge system. EN, IEC, VDE, UL, CSA standards acquired.
    atribut:
    • Type: Solid State Relay
    • Family Type: G3PA
    • Ambient Operating Temperature: -30 to 80°C
    • Rated Voltage: 12 to 24V DC
    • Ambient Operating Humidity: 45 to 85% RH
    • Insulation Method: Photo triac coupler
    • Impact Resistance: 300m/s²
    • Load Current: 0.5 to 20A
    • Storage temperature range: -30 to +100°C
  5. OSG Powder High-Speed Finishing Medium Fine End Mill (VP-RENF)
    Mulai

    Rp2.199.900

    OSG Powder High-Speed Finishing Medium Fine End Mill (VP-RENF)
    atribut:
    • Material: High grade powder high speed (high speed steel) XP
    • Surface Processing: V coating (composite multilayer coating)
  6. Alba Lemari Baja
    Mulai

    Rp2.699.900

    Alba Lemari Baja
    atribut:
    • Plate Thickness (mm): 0.7-1.2
    • Material: Cold Rolled Steel JIS-SPCC-G.3141
    • Painting: Epoxy Powder Coating, Oven Painting
  7. KARCHER Industrial Vacuum Cleaners
    Mulai

    Rp58.999.900

    KARCHER Industrial Vacuum Cleaners
    Deskripsi:
    Compact and manoeuvrable entry-level industrial vacuum cleaner. With semi-automatic filter cleaning system, large wheels and braking rollers. Ideal for cleaning production machines and areas.
    atribut:
    • Size (mm): 970×690×995
    • Supply Voltage (Ph/V/Hz): 1/220-240/50-60
    • Vacuum (mbar/kPa): 254/25.4
    • Container content (l): 60
    • Container material: Stainless Steel
    • Accessory Nominal Diameter: ID70/ID50/ID40
    • Air Flow (m³/hour): 148/532
    • Connection Nominal Diameter: ID70
    • Container Emptying: Set-down Trolley
    • Filter Area (m²): 0.95
    • Filters: Flat Pleated Filter
    • Part Number: 1.576.104.0
    • Rated Input Power (kW): 2.4
    • Sound Pressure Level (dBA): 73
    • Vacuuming Type: Electric
  8. SHUTER Loker Logam
    Mulai

    Rp5.999.900

    SHUTER Loker Logam
    Deskripsi:
    Lemari Logam Digital untuk Penyimpanan Aman - 2 Pintu dalam 2 KolomLemari Logam SHUTER dengan 2 pintu menawarkan penyimpanan yang aman dan fleksibel untuk anggota staf kantor Anda. Lemari penyimpanan logam ini adalah solusi sempurna untuk penyimpanan pribadi pakaian, pakaian kerja, dan barang pribadi anggota staf Anda. Lemari dan kabinet baja ini sempurna digunakan sebagai lemari pakaian atau untuk penyimpanan barang besar di rumah, kantor, pengaturan industri, dan tempat umum. Lemari penyimpanan logam ini ideal untuk berbagai lingkungan, termasuk ruang staf, ruang ganti, dan ruang kru untuk aplikasi kantor dan komersial.
  9. TAPECASE High-Temperature Film Masking Tape
    Mulai

    Rp119.900

    TAPECASE High-Temperature Film Masking Tape
    Deskripsi:
    Polyimide-backed film masking tape is thermal, chemical, and abrasion resistant, with higher heat and abrasion resistance than polyester-backed masking tape. This thin, translucent tape is colored for visibility and removes cleanly from surfaces without slivering or breaking. It is used in masking for powder coating, masking metal surfaces, and solder masking.
    atribut:
    • Package Quantity: 1
    • Product Form: Continuous Roll
    • Tape Backing Construction: Film
    • Tape Brand: TapeCase
    • Tape Elongation: Not Rated
    • Tape Type: High-Temperature Film Masking Tape
  10. Hyundai Pembersih Bertekanan Tinggi
    Mulai

    Rp999.900

    Hyundai Pembersih Bertekanan Tinggi
    Deskripsi:
    High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
  11. GETRA Oven Gas
    Mulai

    Rp6.199.900

  12. Talas Cairan Pelindung Semi Nano Coating
    Mulai

    Rp139.900

    Talas Cairan Pelindung Semi Nano Coating
    Deskripsi:
    Talas Semi Nano Coating sebagai salah satu produk yang terbaik di kelas semi nano coating, memiliki daya tahan hingga 3-8 bulan dalam sekali penggunaan. Talas Semi Nano Coating ini bisa untuk semua bagian eksterior kendaraan anda, baik itu mobil maupun motor. Cocok untuk segala jenis cat dan warna kendaraan, serta memiliki wetlook yang sangat baik dibandingkan produk sejenisnya. Juga dapat menyamarkan swirlmark dan merawat lapisan cat kendaraan anda.Cara Penggunaan :1. Kocok terlebih dahulu produk Talas Semi Nano Coating2. Teteskan produk pada aplikator pad3. Usapkan pada bagian kendaraan yang diinginkan secara merata4. Ulangi pada bagian yang lain dengan cara yang sama
    atribut:
    • Packaging: Bottle
  13. VALO Spray Pelindung Fast Coating
    Mulai

    Rp209.900

    VALO Spray Pelindung Fast Coating
    Deskripsi:
    VALO FAST COATING - 250ml. Melapisi & Melindungi Cat Kendaraan Anda Dengan Mudah, Bertahan Hingga 8 bulan s/d 1 tahun. Hanya dengan Spray & Wipe, Kendaraan Anda Akan Menjadi Kilap & licin Seperti Sudah di Lapisi Nano Ceramic Coating. Bagus juga di gunakan setelah mobil anda Sudah di lapisi Nano Ceramic Coating.
Daftar Harga powder coating gun Terbaru March 2026
Zeppelin Kitchen OvenRp4.799.900
Total Spray Electrostatic Manual Powder CoatingRp50.999.900
KRISBOW Mesin Pelapis Bubuk ElektrostatikRp26.999.900
OMRON Power, Solid State, RelayRp2.599.900
OSG Powder High-Speed Finishing Medium Fine End Mill (VP-RENF)Rp2.199.900
Alba Lemari BajaRp2.699.900
Miyako Kompor Gas 2 TungkuRp289.900
Kyoritsu Chemical Check Lab Pack TestRp1.199.900
KARCHER Industrial Vacuum CleanersRp58.999.900
Mitsubishi Inserts Type TPGXRp1.599.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)